KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/YEL, W9-11

BRADY| Zoro #: G0227814| Mfr #: 94240

$67.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227814 Mfr #: 94240
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Child Running
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Black, Yellow
Legend Style: Text and SymbolHeader Legend Color: Black
UV Resistant: NoSign Shape: Rectangle
Header Background Color: YellowSubject Matter: Traffic
Legend Color: BlackItem: Traffic Sign
Legend: ChildrenHeight: 24"
Header: SlowThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Slow, Legend Children, Printed Language English, Sign Shape Rectangle

Reviews