KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0228593| Mfr #: 115623

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Legend Style: Text
Header Background Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228593 Mfr #: 115623
Width: 12"Legend Style: Text
Header Background Color: RedRetroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Employees & Visitors
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: Red
Item: Traffic SignLegend/Background Color: Red/white
Legend: All Visitors Must Report To The OfficeHeight: 24"
Background Color: Red, WhiteThickness: 0.090"
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader: Stop
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Employees and Visitors, Height 24 In., Width 12 In., Sign Material Aluminum, Header Stop, Legend All Visitors Must Report To The Office, Printed Language English, Sign Shape Rectangle

Reviews