Traffic Sign, 24 x 18In, YEL and BK/WHT

BRADY| Zoro #: G1943523| Mfr #: 115442

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend Style:
UV Resistant:
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943523 Mfr #: 115442
Legend Style: UV Resistant:
Background Color: Legend:
Height: Subject Matter:
Double-Sided: Glow-in-the-Dark:
Width: Thickness:
Header: Legend/Background Color:
Symbol: Criminal Encircled w/SlashSign Shape:
Standards: Header Legend Color:
Header Background Color: Language:
Mounting Style: Item:
Retroreflective Grade: ANSI Compliant:
Legend Color: Material:
Operating Temp. Range: OSHA Compliant:
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Warning Business Alert Program In Force We Immediately Report All Suspicious Activities To Our Fellow Merchants And The Police Dept, Text and Symbol, Criminal Encircled w/Slash, Engineer Grade Aluminum, Height 24 In., Width 18 In., Yellow and Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews