KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/ORN, ENGR GR AL

BRADY| Zoro #: G0212161| Mfr #: 115649

$103.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212161 Mfr #: 115649
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Deer Crossing
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesLegend/Background Color: Black/Orange
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: YellowLegend Style: Symbol
UV Resistant: NoSign Shape: Square
Legend Color: BlackItem: Traffic Sign
Legend: No legendHeight: 24"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language English, Sign Shape Square

Reviews