Traffic Sign, 24 x 24In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0180117| Mfr #: 113292

$89.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180117 Mfr #: 113292
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
Thickness: 0.090"Legend: Stop Ahead
Height: 24"Background Color: Yellow
Legend Style: TextMaterial: Aluminum
UV Resistant: NoSign Shape: Square
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Stop Ahead, Printed Language English, Sign Shape Square

Reviews