Traffic Sign, 24 x 24In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0210962| Mfr #: 113295

$89.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0210962 Mfr #: 113295
Thickness: 0.090"Sign Shape: Square
Subject Matter: TrafficRetroreflective Grade: High Intensity Prismatic
Legend Color: BlackBackground Color: Yellow
Language: EnglishCountry of Origin (subject to change): Mexico

Product Description

Traffic Sign, Dangerous Intersection, Text, Engineer Grade Aluminum, Height 24 In., Width 24 In., Black/Yellow, Thickness 0.090 In.

Product Reviews

Save 15%. Sign up for Z-mail.