DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Traffic Sign, 24 x 24In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0210515| Mfr #: 115444

$103.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0210515 Mfr #: 115444
Language: EnglishDouble-Sided: No
OSHA Compliant: YesSubject Matter: Health, Safety, and Wellbeing
Legend Color: BlackBackground Color: Black, Yellow
Header: No HeaderOperating Temp. Range: -40 Degrees to 175 Degrees F
Thickness: 0.090"Sign Shape: Square
Mounting Style: With Mounting HolesRetroreflective Grade: High Intensity Prismatic
ANSI Compliant: YesCountry of Origin (subject to change): Mexico

Product Description

Traffic Sign, Caution, Text, Engineer Grade Aluminum, Height 24 In., Width 24 In., Black/Yellow, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.