KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0418695| Mfr #: 115598

$103.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418695 Mfr #: 115598
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Black, Yellow
Legend Style: TextUV Resistant: No
Sign Shape: SquareSubject Matter: Truck & Driver
Legend Color: BlackItem: Traffic Sign
Legend: Truck EntranceHeight: 24"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Truck Entrance, Text, Engineer Grade Aluminum, Height 24 In., Width 24 In., Black/Yellow, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews