Traffic Sign, 24 x 24In, BK/YEL, Slow, Text

BRADY| Zoro #: G0227717| Mfr #: 80099

$89.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227717 Mfr #: 80099
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: YellowLegend Style: Text
UV Resistant: NoSign Shape: Diamond
Subject Matter: TrafficLegend Color: Black
Item: Traffic SignLegend: Slow
Height: 24"Header: No Header
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Slow, Printed Language English, Sign Shape Diamond

Reviews