KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, R and BK/WHT, SYM

BRADY| Zoro #: G0210375| Mfr #: 115515

$103.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210375 Mfr #: 115515
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Pictogram Of Person Walking Encircled in Red w/Slash
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesLegend/Background Color: Red And Black/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: Black, WhiteLegend Style: Symbol
UV Resistant: NoSign Shape: Square
Subject Matter: Pedestrian TrafficLegend Color: Black, Red
Item: Traffic SignLegend: Pictogram
Height: 24"Header: No Header
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: No Text
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pictogram, Printed Language No Text, Sign Shape Square

Reviews