Traffic Sign, 24 x 24In, R and BK/WHT, SYM

BRADY| Zoro #: G0227516| Mfr #: 115524

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227516 Mfr #: 115524
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Right Turning Arrow Encircled in Red w/Slash
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesLegend/Background Color: Red And Black/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: Black, WhiteLegend Style: Symbol
UV Resistant: NoSign Shape: Square
Legend Color: Black, RedItem: Traffic Sign
Legend: No legendHeight: 24"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language English, Sign Shape Square

Reviews