KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, R and BK/WHT, SYM

BRADY| Zoro #: G0213385| Mfr #: 94163

$89.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213385 Mfr #: 94163
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Trucks Encircled w/Slash
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Red And Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Black, Red, White
Legend Style: SymbolUV Resistant: No
Sign Shape: SquareLegend Color: Black, Red, White
Item: Traffic SignLegend: No legend
Height: 24"Header: No Header
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: No Text
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Reviews