Traffic Sign, 24 x 18In, BK/WHT, SP LIM 30

BRADY| Zoro #: G0228137| Mfr #: 113286

$67.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228137 Mfr #: 113286
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: No Header
Subject Matter: TrafficGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Double-Sided: NoRetroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -40 Degrees to 175 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.090"Legend: Speed Limit 30
Height: 24"UV Resistant: No
Legend Color: BlackSign Shape: Rectangle
Item: Traffic SignLanguage: English
Width: 18"Glow-in-the-Dark: No
Background Color: Black, WhiteLegend/Background Color: Black/White
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Speed Limit 30, Printed Language English, Sign Shape Rectangle

Reviews