Traffic Sign, 24 x 18In, BK/WHT, Keep Left

BRADY| Zoro #: G0212037| Mfr #: 113287

$67.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: Text and Symbol
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212037 Mfr #: 113287
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend Style: Text and Symbol
Double-Sided: NoMounting Style: With Mounting Holes
UV Resistant: NoLanguage: English
Operating Temp. Range: -40 Degrees to 175 Degrees FGlow-in-the-Dark: No
Subject Matter: TrafficStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumWidth: 18"
Symbol: Left ArrowSign Shape: Rectangle
ANSI Compliant: YesHeight: 24"
OSHA Compliant: YesRetroreflective Grade: High Intensity Prismatic
Legend/Background Color: Black/WhiteThickness: 0.090"
Item: Traffic SignLegend: Keep Left
Header: No HeaderBackground Color: Black, White
Legend Color: BlackCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Left, Printed Language English, Sign Shape Rectangle

Reviews