PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 18In, BK/YEL, SYM, W1-8

BRADY| Zoro #: G0210673| Mfr #: 113291

$67.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesSymbol: ChevronANSI Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210673 Mfr #: 113291
OSHA Compliant: YesSymbol: Chevron
ANSI Compliant: YesLegend Style: Symbol
Header: No HeaderGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Double-Sided: NoRetroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -40 Degrees to 175 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.090"Legend: No legend
Height: 24"UV Resistant: No
Legend Color: BlackSign Shape: Rectangle
Item: Traffic SignLanguage: No Text
Width: 18"Glow-in-the-Dark: No
Background Color: YellowLegend/Background Color: Black/Yellow
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews