PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0212204| Mfr #: 115492

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend/Background Color: Black/WhiteBackground Color: Black, WhiteThickness: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212204 Mfr #: 115492
Legend/Background Color: Black/WhiteBackground Color: Black, White
Thickness: 0.090"Legend Color: Black
Retroreflective Grade: High Intensity PrismaticLegend: No legend
Height: 24"Glow-in-the-Dark: No
Double-Sided: NoUV Resistant: No
Header: No HeaderANSI Compliant: Yes
Width: 18"OSHA Compliant: Yes
Mounting Style: With Mounting HolesMaterial: Aluminum
Sign Shape: RectangleItem: Traffic Sign
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Operating Temp. Range: -40 Degrees to 175 Degrees F
Language: EnglishSymbol: Keep Right
Legend Style: SymbolCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language English, Sign Shape Rectangle

Reviews