PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 18In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0228636| Mfr #: 115586

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend/Background Color: Red/whiteBackground Color: Red, WhiteThickness: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228636 Mfr #: 115586
Legend/Background Color: Red/whiteBackground Color: Red, White
Thickness: 0.090"Legend Color: Red
Retroreflective Grade: High Intensity PrismaticLegend: For Pedestrian In Crosswalk
Material: AluminumHeight: 24"
Glow-in-the-Dark: NoSign Shape: Rectangle
Double-Sided: NoUV Resistant: No
Header: StopHeader Background Color: Red
ANSI Compliant: YesWidth: 18"
OSHA Compliant: YesMounting Style: With Mounting Holes
Header Legend Color: WhiteSubject Matter: Pedestrian Traffic
Item: Traffic SignStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 175 Degrees FLanguage: English
Legend Style: TextCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend For Pedestrian In Crosswalk, Printed Language English, Sign Shape Rectangle

Reviews