PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, OW, R6-2L

BRADY| Zoro #: G0226432| Mfr #: 94195

$67.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesSymbol: Left ArrowANSI Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226432 Mfr #: 94195
OSHA Compliant: YesSymbol: Left Arrow
ANSI Compliant: YesLegend Style: Text and Symbol
Header: No HeaderSubject Matter: Traffic
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentDouble-Sided: No
Retroreflective Grade: High Intensity PrismaticOperating Temp. Range: -40 Degrees to 175 Degrees F
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Mounting Style: With Mounting Holes
Material: AluminumThickness: 0.090"
Legend: One WayLegend/Background Color: Black/White
Height: 24"UV Resistant: No
Legend Color: BlackSign Shape: Rectangle
Item: Traffic SignLanguage: English
Width: 18"Glow-in-the-Dark: No
Background Color: Black, WhiteCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend One Way, Printed Language English, Sign Shape Rectangle

Reviews