Traffic Sign, 24 x 18In, BK/WHT, Text, R6-2A

BRADY| Zoro #: G0226536| Mfr #: 94199

$67.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: Text
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226536 Mfr #: 94199
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend Style: Text
Double-Sided: NoMounting Style: With Mounting Holes
UV Resistant: NoLanguage: English
Operating Temp. Range: -40 Degrees to 175 Degrees FGlow-in-the-Dark: No
Retroreflective Grade: High Intensity PrismaticSubject Matter: Authorized Personnel & Restricted Access
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Width: 18"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 24"
OSHA Compliant: YesLegend/Background Color: Black/White
Thickness: 0.090"Item: Traffic Sign
Legend: One Way Do Not EnterHeader: No Header
Background Color: Black, WhiteLegend Color: Black
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend One Way Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews