PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0211057| Mfr #: 115450

$103.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend/Background Color: Black/YellowBackground Color: Black, YellowThickness: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211057 Mfr #: 115450
Legend/Background Color: Black/YellowBackground Color: Black, Yellow
Thickness: 0.090"Legend Color: Black
Retroreflective Grade: High Intensity PrismaticLegend: Dead End
Height: 24"Glow-in-the-Dark: No
Sign Shape: SquareDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesWidth: 24"
OSHA Compliant: YesMounting Style: With Mounting Holes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentMaterial: Aluminum
Subject Matter: TrafficItem: Traffic Sign
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Operating Temp. Range: -40 Degrees to 175 Degrees F
Language: EnglishLegend Style: Text
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Dead End, Printed Language English, Sign Shape Diamond

Reviews