Traffic Sign, 24 x 24In, BK/ORN, ENGR GR AL

BRADY| Zoro #: G0211601| Mfr #: 115497

$103.49 /ea

This item ships free. Details.Standard ground shipping.
Legend Style: SymbolOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0211601 Mfr #: 115497
Legend Style: SymbolOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Item: Traffic SignWidth: 24"
Symbol: L-ArrowSign Shape: Square
ANSI Compliant: YesHeight: 24"
Material: AluminumLegend/Background Color: Black/Orange
Thickness: 0.090"Legend: Pictogram
Header: No HeaderBackground Color: Black, Yellow
Legend Color: BlackCountry of Origin (subject to change): Mexico


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pictogram, Printed Language English, Sign Shape Diamond