Traffic Sign, 24 x 24In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0228715| Mfr #: 115557

$103.49 /ea

This item ships free. Details.Standard ground shipping.
Legend Style: SymbolOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0228715 Mfr #: 115557
Legend Style: SymbolOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: No TextOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Item: Traffic SignWidth: 24"
Symbol: Right ArrowSign Shape: Rectangle
ANSI Compliant: YesHeight: 24"
Material: AluminumLegend/Background Color: Black/Yellow
Thickness: 0.090"Legend: No legend
Header: No HeaderBackground Color: Black, Yellow
Legend Color: BlackCountry of Origin (subject to change): Mexico


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle