Traffic Sign, 24 x 24In, BK/ORN, ENGR GR AL

BRADY| Zoro #: G0227482| Mfr #: 115653

$103.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend Style: Text and SymbolOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227482 Mfr #: 115653
Legend Style: Text and SymbolOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Item: Traffic SignWidth: 24"
Symbol: Horse CrossingSign Shape: Square
ANSI Compliant: YesHeight: 24"
Material: AluminumLegend/Background Color: Black/Orange
Thickness: 0.090"Legend: No legend
Header: No HeaderBackground Color: Black, Yellow
Legend Color: BlackCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language English, Sign Shape Diamond

Reviews