Traffic Sign, 24 x 24In, R/WHT, Text, R5-1

BRADY| Zoro #: G0211093| Mfr #: 80076

$89.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: Text
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211093 Mfr #: 80076
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend Style: Text
Double-Sided: NoUV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 176 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: Exit, Entrance, and EvacuationStandards: ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
Material: AluminumWidth: 24"
Sign Shape: SquareANSI Compliant: No
Height: 24"OSHA Compliant: No
Legend/Background Color: Red/whiteThickness: 0.090"
Item: Traffic SignLegend: Do Not Enter
Header: No HeaderBackground Color: Red
Legend Color: WhiteCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Do Not Enter, Printed Language English, Sign Shape Square

Reviews