TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Traffic Sign, 24 x 24In, BK/WHT, No Trucks

BRADY| Zoro #: G0213306| Mfr #: 94192

$89.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213306 Mfr #: 94192
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: No Header
Subject Matter: Truck & DriverGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Double-Sided: NoRetroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -40 Degrees to 175 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.090"Legend: No Trucks
Height: 24"UV Resistant: No
Legend Color: BlackSign Shape: Square
Item: Traffic SignLanguage: English
Width: 24"Glow-in-the-Dark: No
Background Color: Black, WhiteLegend/Background Color: Black/White
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trucks, Printed Language English, Sign Shape Square

Reviews