KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, BK/FLUOR YEL, SYM

BRADY| Zoro #: G0180266| Mfr #: 113319

$157.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180266 Mfr #: 113319
Width: 30"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoThickness: 0.090"
Symbol: School CrossingGlow-in-the-Dark: No
Language: No TextLegend Color: Black
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/Fluorescent YellowLegend: No legend
Height: 30"Background Color: Black, Yellow
Legend Style: SymbolMaterial: Aluminum
UV Resistant: NoSign Shape: Square
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Reviews