Traffic Sign, 30 x 30In, BK/Reflective YEL

BRADY| Zoro #: G0180223| Mfr #: 80070

$145.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Header: No Header
Sign Shape: Pentagon
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180223 Mfr #: 80070
Header: No HeaderSign Shape: Pentagon
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: No Text
Legend Style: SymbolHeight: 30"
Background Color: YellowOperating Temp. Range: -40 Degrees to 175 Degrees F
Double-Sided: NoThickness: 0.090"
Legend: No legendANSI Compliant: Yes
Retroreflective Grade: High Intensity PrismaticUV Resistant: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Width: 30"Mounting Style: With Mounting Holes
Legend Color: BlackLegend/Background Color: Black/Reflective Yellow
Glow-in-the-Dark: NoSymbol: School Crossing
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Traffic Sign, School Crossing Pictogram, Symbol, School Crossing, Engineer Grade Aluminum, Height 30 In., Width 30 In., Black/Reflective Yellow, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews