Traffic Sign, 30 x 30In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0211994| Mfr #: 113294

$157.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0211994 Mfr #: 113294
UV Resistant: NoGlow-in-the-Dark: No
Printed Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Sign Background Color: Black, YellowThickness: 0.090"
Sign Subject Matter: Road Traffic ControlSign Mounting Style: With Mounting Holes
Sign Shape: SquareRetroreflective Grade: High Intensity Prismatic
ANSI Compliant: YesDouble-Sided: No
OSHA Compliant: YesSign Material: Aluminum
Sign Legend Color: BlackHeader: No Header
Country of Origin (subject to change): Mexico

Product Description

Traffic Sign, High Water, Text, Engineer Grade Aluminum, Height 30 In., Width 30 In., Black/Yellow, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1926.200

Product Reviews

Save 15%. Sign up for Z-mail.