KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, BK/YEL, SYM, W11-2

BRADY| Zoro #: G0226712| Mfr #: 94235

$157.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226712 Mfr #: 94235
Width: 30"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Crosswalk
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Black, Yellow
Legend Style: SymbolUV Resistant: No
Sign Shape: DiamondLegend Color: Black
Item: Traffic SignLegend: No legend
Height: 30"Header: No Header
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: No Text
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Diamond

Reviews