KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 48In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0227534| Mfr #: 113288

$256.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Legend Style: Text
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227534 Mfr #: 113288
Width: 30"Legend Style: Text
Retroreflective Grade: High Intensity PrismaticSubject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/White
Legend: Road ClosedHeight: 48"
Background Color: WhiteThickness: 0.090"
Material: AluminumUV Resistant: No
Sign Shape: RectangleCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 48 In., Width 30 In., Sign Material Aluminum, Legend Road Closed, Printed Language English, Sign Shape Rectangle

Reviews