Traffic Sign, 30 x 30In, BK/YEL, ENGR GR AL

$157.94 /ea
This item ships free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: TextTraffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Dangerous Intersection, Printed Language English, Sign Shape Diamond
Specifications
Zoro #: G0210971 Mfr #: 113296 | |
OSHA Compliant: Yes | ANSI Compliant: Yes |
Legend Style: Text | Header: No Header |
Subject Matter: Traffic | Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content |
Double-Sided: No | Retroreflective Grade: High Intensity Prismatic |
Operating Temp. Range: -40 Degrees to 175 Degrees F | Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Mounting Style: With Mounting Holes | Material: Aluminum |
Thickness: 0.090" | Legend: Dangerous Intersection |
Height: 30" | UV Resistant: No |
Legend Color: Black | Sign Shape: Square |
Item: Traffic Sign | Language: English |
Width: 30" | Glow-in-the-Dark: No |
Background Color: Black, Yellow | Legend/Background Color: Black/Yellow |
Country of Origin (subject to change): Mexico |
Description
Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Dangerous Intersection, Printed Language English, Sign Shape Diamond