Traffic Sign, 30 x 30In, BK/ORN, ENGR GR AL

BRADY| Zoro #: G0228733| Mfr #: 113299

$157.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: Square
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228733 Mfr #: 113299
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Square
Legend Style: TextHeight: 30"
Background Color: RedUV Resistant: No
Language: EnglishRetroreflective Grade: High Intensity Prismatic
Legend/Background Color: Black/OrangeThickness: 0.090"
Glow-in-the-Dark: NoSubject Matter: Traffic
Legend: Street Work AheadItem: Traffic Sign
Material: AluminumLegend Color: Black
Width: 30"Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Legend Street Work Ahead, Printed Language English, Sign Shape Diamond

Reviews