PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 36 x 36In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0229467| Mfr #: 115276

$215.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend/Background Color: Red/whiteBackground Color: Red, WhiteThickness: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229467 Mfr #: 115276
Legend/Background Color: Red/whiteBackground Color: Red, White
Thickness: 0.090"Legend Color: Red
Retroreflective Grade: High Intensity PrismaticLegend: Yield
Height: 36"Glow-in-the-Dark: No
Sign Shape: SquareDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesWidth: 36"
OSHA Compliant: YesMounting Style: With Mounting Holes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentMaterial: Aluminum
Subject Matter: TrafficItem: Traffic Sign
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Operating Temp. Range: -40 Degrees to 175 Degrees F
Language: EnglishSymbol: Triangle
Legend Style: TextCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 36 In., Width 36 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews