PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 36 x 36In, WHT/R, Stop, Text

BRADY| Zoro #: G0228322| Mfr #: 94145

$211.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228322 Mfr #: 94145
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: No Header
Subject Matter: TrafficGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Double-Sided: NoRetroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -40 Degrees to 175 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting HolesMaterial: Aluminum
Thickness: 0.090"Legend: Stop
Height: 36"UV Resistant: No
Legend Color: WhiteSign Shape: Octagon
Item: Traffic SignLanguage: English
Width: 36"Glow-in-the-Dark: No
Background Color: Red, WhiteLegend/Background Color: White/Red
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 36 In., Width 36 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop, Printed Language English, Sign Shape Octagon

Reviews