KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 5 x 14In, BK/WHT, Fiberglass

BRADY| Zoro #: G1435664| Mfr #: 75063

$13.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435664 Mfr #: 75063
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSymbol: Arrow
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 194 Degrees F
ANSI Compliant: YesLegend/Background Color: Black/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: WhiteLegend Style: Symbol
UV Resistant: NoSign Shape: Rectangle
Legend Color: BlackItem: Traffic Sign
Legend: No legendHeight: 5"
Header: No HeaderThickness: 0.098"
Material: FiberglassStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: No TextCountry of Origin (subject to change): United States

Description

Traffic Sign, Symbol, Arrow, Fiberglass, Height 5 In., Width 14 In., Black/White, Thickness 0.100 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews