Traffic Sign, 6 x 12In, WHT/R, 2-Way, Text

BRADY| Zoro #: G0223334| Mfr #: 115422

$21.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223334 Mfr #: 115422
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Red, White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Traffic
Legend Color: WhiteItem: Traffic Sign
Legend: 2-WayHeight: 6"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 6 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend 2-Way, Printed Language English, Sign Shape Rectangle

Reviews