KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 6 x 12In, WHT/R, ENGR GR AL

BRADY| Zoro #: G1587241| Mfr #: 115532

$21.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Legend Style:
Retroreflective Grade:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587241 Mfr #: 115532
Width: Legend Style:
Retroreflective Grade: Double-Sided:
Subject Matter: Glow-in-the-Dark:
Language: Legend Color:
Item: Legend/Background Color:
Legend: Height:
Background Color: Thickness:
Material: UV Resistant:
Sign Shape: Header:
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews