Traffic Sign, 6 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G2343153| Mfr #: 115596

$21.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Black/WhiteBackground Color: Black, WhiteThickness: 0.090"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343153 Mfr #: 115596
Legend/Background Color: Black/WhiteBackground Color: Black, White
Thickness: 0.090"ANSI Compliant: Yes
Legend Color: BlackWidth: 12"
OSHA Compliant: YesLegend: No legend
Retroreflective Grade: High Intensity PrismaticMaterial: Aluminum
Header: No HeaderHeight: 6"
Glow-in-the-Dark: NoDouble-Sided: No
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: No TextSymbol: Tow Truck Towing Car
Item: Traffic SignLegend Style: Symbol
Sign Shape: RectangleCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Symbol, Tow Truck Towing Car, Engineer Grade Aluminum, Height 6 In., Width 12 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews