SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Traffic Sign, 9 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0213211| Mfr #: 115527

$22.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material:Retroreflective Grade:Width:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213211 Mfr #: 115527
Material: Retroreflective Grade:
Width: UV Resistant:
Sign Shape: Double-Sided:
Item: Traffic SignLegend/Background Color:
Legend Color: Legend Style:
Legend: Background Color:
Header: Language:
Height: Glow-in-the-Dark:
Thickness: Subject Matter:
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Security and Surveillance, Height 9 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Soliciting, Printed Language English, Sign Shape Rectangle

Reviews