SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Training Poster, 18 x 24In, Laminated PPR

BRADY| Zoro #: G1123841| Mfr #: BLSP

$24.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Lift It Safely (Etc.)Item: Lifting PosterMaterial: Laminated Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123841 Mfr #: BLSP
Legend: Lift It Safely (Etc.)Item: Lifting Poster
Material: Laminated PaperLanguage: English
Width: 24"Height: 18"
Legend Style: Symbol and TextCountry of Origin (subject to change): Mexico

Description

Lifting Poster, Legend Lift It Safely (Etc.), Legend Style Symbol and Text, Language English, Material Laminated Paper, Height 18 In., Width 24 In.

Reviews