KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Training Poster, 18 x 24In, Laminated PPR

BRADY| Zoro #: G2274623| Mfr #: PS127E

$24.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
Width: 24"
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274623 Mfr #: PS127E
Legend Style: Text and SymbolWidth: 24"
Language: EnglishItem: Safety Poster
Legend: Protect Yourself Personal Protective Equipment Is Important To You!...EtcMaterial: Laminated Paper
Height: 18"Country of Origin (subject to change): Mexico

Description

Safety Poster, Legend Protect Yourself Personal Protective Equipment Is Important To You!...Etc, Legend Style Text and Symbol, Language English, Material Laminated Paper, Height 18 In., Width 24 In.

Reviews