HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Training Poster, 18 x 24In, Laminated PPR

BRADY| Zoro #: G1964191| Mfr #: PS131E

$24.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Language: English
Material: Laminated Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1964191 Mfr #: PS131E
Width: 24"Language: English
Material: Laminated PaperLegend: Safe Handling Of Flammable Liquids (Etc.)
Height: 18"Item: Right To Know Poster
Country of Origin (subject to change): Mexico

Description

Right To Know Poster, Legend Safe Handling Of Flammable Liquids (Etc.), Legend Style Symbol and Text, Language English, Material Laminated Paper, Height 18 In., Width 24 In.

Reviews