HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Training Poster, 18 x 24In, Laminated PPR

BRADY| Zoro #: G1471373| Mfr #: PS139E

$24.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Language: English
Material: Laminated Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471373 Mfr #: PS139E
Width: 24"Language: English
Material: Laminated PaperLegend: Right To Know Understanding Material Safety Data Sheets
Height: 18"Item: Right To Know Poster
Country of Origin (subject to change): Mexico

Description

Right To Know Poster, Legend Right To Know Understanding Material Safety Data Sheets, Legend Style Symbol and Text, Language English, Material Laminated Paper, Height 18 In., Width 24 In.

Reviews