Transfer Tape, Clear, 300 ft. L

BRADY| Zoro #: G2039125| Mfr #: 76737

$67.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Tape Material: Vinyl
Item: Transfer Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039125 Mfr #: 76737
Width: 4"Tape Material: Vinyl
Item: Transfer TapeFor Use With: Brady Globalmark2(TM)
Color: ClearMetal Detectable: No
Application: IndoorLabel Type: Indoor
Length: 300 ft.Adhesive: Yes
Standards: ISO 9001Country of Origin (subject to change): Mexico

Description

Transfer Tape, Clear, Label Type Indoor, Tape Material Vinyl, Width 4 In., Length 300 ft., For Use With Brady Globalmark2(TM), Adhesive Yes, Metal Detectable No

Reviews