Universal Tag, , PK20

BRADY| Zoro #: G1514493| Mfr #: UNI-UNH 12 P

$75.59 /pk

This item ships free. DetailsStandard ground shipping
Details:
Background Color: White
Shape: Circle
No. of Ties Included: 20
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1514493 Mfr #: UNI-UNH 12 P
Background Color: WhiteShape: Circle
No. of Ties Included: 20Header: No Header
Legend Style: Text and SymbolLegend Color: Red
Legend/Background Color: Red/whiteIncludes: (20) Holders, (20) Straps and (1) Pen
Write on Surface: NoItem: Universal Tag
Tie Material: NylonStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishLegend: Do Not Use
Country of Origin (subject to change): Multiple

Product Description

Universal Tag, Legend Do Not Use, Header No Header, Legend Color Red, Background Color White, Legend Style Text and Symbol, Language English, Shape Circle

Product Reviews