HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Vehicle Placard, 5 Legends, Aluminum

BRADY| Zoro #: G1695233| Mfr #: 63214

$79.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10-3/4"
Item: Vehicle Placard
Legend/Background Color: Various
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695233 Mfr #: 63214
Width: 10-3/4"Item: Vehicle Placard
Legend/Background Color: VariousLegend: Blank, Flammable, Corrosive, Combustible, Poison
Height: 10-3/4"Class: Multiple
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

Vehicle Placard, Legend Blank, Flammable, Corrosive, Combustible, Poison, Height 10-3/4 In., Width 10-3/4 In., Aluminum Material, Class Multiple, Various Legend/Background Color, ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Standards

Reviews