Vehicle Placard, Corrosive with Picto

BRADY| Zoro #: G0581323| Mfr #: 63420

$4.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-3/4"
Item: Vehicle Placard
Legend/Background Color: White/Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581323 Mfr #: 63420
Width: 10-3/4"Item: Vehicle Placard
Legend/Background Color: White/BlackLegend: Corrosive
Height: 10-3/4"Class: 8
Material: Self-Adhesive VinylStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): Mexico

Description

Vehicle Placard, Legend Corrosive, Height 10-3/4 In., Width 10-3/4 In., Self-Adhesive Vinyl Material, Class 8, White/Black Legend/Background Color, ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Standards

Reviews