SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vehicle Placard, Dangerous

BRADY| Zoro #: G1373985| Mfr #: 63212

$1.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: MultipleLegend: DangerousItem: Vehicle Placard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373985 Mfr #: 63212
Class: MultipleLegend: Dangerous
Item: Vehicle PlacardMaterial: Polycoated Tagstock
Width: 10-3/4"Legend/Background Color: Black, White/Red
Height: 10-3/4"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

Vehicle Placard, Legend Dangerous, Height 10-3/4 In., Width 10-3/4 In., Polycoated Tagstock Material, Class Multiple, Black, White/Red Legend/Background Color, ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Standards

Reviews