SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vehicle Placard, Flammable

BRADY| Zoro #: G0672445| Mfr #: 63409

$4.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: 3Width: 10-3/4"Item: Vehicle Placard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672445 Mfr #: 63409
Class: 3Width: 10-3/4"
Item: Vehicle PlacardStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Height: 10-3/4"Material: Self-Adhesive Vinyl
Legend: FlammableLegend/Background Color: White/Red
Country of Origin (subject to change): Mexico

Description

Vehicle Placard, Legend Flammable, Height 10-3/4 In., Width 10-3/4 In., Self-Adhesive Vinyl Material, Class 3, White/Red Legend/Background Color, ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Standards

Reviews