PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Vehicle Placard, Inhalation Hazard

BRADY| Zoro #: G0826752| Mfr #: 63439

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: 2Legend: Inhalation HazardItem: Vehicle Placard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826752 Mfr #: 63439
Class: 2Legend: Inhalation Hazard
Item: Vehicle PlacardMaterial: Polycoated Tagstock
Width: 10-3/4"Legend/Background Color: Black/white
Height: 10-3/4"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

Vehicle Placard, Legend Inhalation Hazard, Height 10-3/4 In., Width 10-3/4 In., Polycoated Tagstock Material, Class 2, Black/White Legend/Background Color, ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Standards

Reviews